Shop HON
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Office Chairs
- Mfr # HONCEUW0PU10C9P
- Zoro # G815549906
product price:Â
$
884.99
/ea
Key Features
Seat Material
Fabric
Seat Color
Black
Seat Width
20 1/2 in
Seat Depth
17 3/4 in
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HONCEUW0PU10C9P
- Zoro #
- G815549906
- UPC #
- -
- Country of Origin
- Mexico
- Seat Material
- Fabric
- Seat Color
- Black
- Back Material
- Fabric
- Back Color
- Black
- Item
- Office Chair
- Frame Color
- Black
- Frame Material
- Aluminum
- Standards
- ANSI/BIFMA
- Weight Capacity
- 300 lb
- Series
- Cofi
- Seat Adjustments
- Height
- Rolling
- Yes
- Support Style
- Frame
- Adjustable Arms
- No
- Number of Casters/Glides
- 5
- Adjustable Tilt Tension
- Yes
- Number of Feet
- 5
- Adjustable Seat
- Yes
- Tilt Configuration
- Basic Tilt
- Style Classification
- Executive
- Number of Arms
- 2
- Arm Attachment
- Column
- Caster/Glide Type
- (5) Casters
- Tilting Back
- No
Dimensions
- Seat Width
- 20 1/2 in
- Seat Depth
- 17 3/4 in
- Back Height
- 28 in
- Overall Depth
- 26 5/8 in
- Back Width
- 20 in
- Overall Width
- 26 in
- Maximum Overall Height
- 49 in
- Minimum Overall Height
- 43 1/4 in
- Minimum Arm Height
- 9 3/4 in
- Maximum Arm Height
- 9 3/4 in
- Maximum Seat Height
- 20 1/2 in
- Minimum Seat Height
- 15 1/2 in
- Seat Thickness
- 3 in
Description
Cofi Executive High Back Chair, Supports Up to 300 lb, 15.5 to 20.5 Seat Height, Black Seat/Back, Polished Aluminum Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.