Shop HON
See all product information
Create Account
Leather Task Chair, Black
- Mfr # H5703.SB11.T
- Zoro # G4497346
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Leather
Color
Black
Overall Height
40"
Caster Type
Dual Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H5703.SB11.T
- Zoro #
- G4497346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 40"
Details
- Style
- Task Chair
- Material
- Leather
- Color
- Black
- Item
- Chair,Task Pneu Synchr,Bk
- Caster Type
- Dual Wheel
- Series
- Volt
- Weight Capacity
- 250 lb.
- Office Chair Style
- Task Chair
- Backrest
- Lumbar Support
- Frame Material
- Plastic
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Back Color
- Black
- Seat Color
- Black
- Back Material
- Leather
- For Use With
- HON® Optional Height-Adjustable T-Bar Arms
- Features
- Dual-Action Tilt, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Seat Material
- Leather
- Application
- Executive & Management; General Office & Task
- Weight
- 29 lbs
- Weight Capacity (text)
- Supports Up to 250 lb
Description
Volt Series Leather Task Chair with Synchro-Tilt, Supports Up to 250 lb, 18in to 22.25in Seat Height, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.