Hon
Mod Credenza Shell, 72w x 24d x 29h, Slate Teak
Mfr # HONLCS7224LS1
Zoro # G906438102
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24 in
- Overall Height 29 in
- Edge Type Square Edge
- Standards Meets or Exceeds ISTA Performance Standards
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- VINTIQUEWISE Antique Round Wooden Chair Log Cabin Stools, PK 2 (QI003846.2)
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1000 Thread Count Solid Sheet Set California King-White (1000CKSH SLWH)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H38251.N.S)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38180.N.S)
- KEE DESKING L Shaped Desk, 66 D, 66 W, 29 H, Black|Cherry, Wood|Metal (ML662442CHBPBK)
- Hon Desks