Shop HON

Wave Office Chair, Black Seat, Black Back, 28 5/8 in W 25 5/8 in L Fabric Seat

  • Mfr # HVL705.VM10
  • Zoro # G815554825

product price: 
$
729.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Seat Color
Black
Seat Width
21 5/8 in
Seat Depth
18 3/4 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HVL705.VM10
Zoro #
G815554825
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
21 5/8 in
Seat Depth
18 3/4 in
Back Height
27 1/2 in
Back Width
23 in
Overall Width
28 5/8 in
Overall Depth
25 5/8 in
Minimum Overall Height
39 7/8 in
Maximum Overall Height
42 7/8 in
Maximum Arm Height
9 in
Minimum Arm Height
6 in
Maximum Seat Height
22 1/4 in
Minimum Seat Height
19 1/4 in
Notional Size
Big and Tall
Seat Thickness
3 1/2 in

Details

Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Frame Material
Aluminum
Assembly
Unassembled
Series
Wave
Weight Capacity
450 lb
Frame Color
Black
Lumbar Support
Fixed
Rolling
Yes
Upholstered Back
Yes
Upholstered Seat
Yes
Tilt Configuration
Basic Tilt
Seat Adjustments
Height
Number of Feet
5
Adjustable Tilt Tension
Yes
Caster/Glide Type
(5) Casters
Arm Adjustment
Height, Left/Right Slide
Adjustable Seat
Yes
Number of Casters/Glides
5
Adjustable Arms
Yes
Swivel Angle
360 Degrees
Support Style
Frame
Swivel
Yes
Number of Arms
2
Tilting Back
No
Arm Attachment
Column
Style Classification
Executive

Description

Wave Mesh Big and Tall Chair, Supports Up to 450 lb, 19.25in to 22.25in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.