Shop HON

Office Chairs

  • Mfr # BSXVL581SB11T
  • Zoro # G115549910

product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Seat Color
Black
Seat Width
20 in
Seat Depth
19 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BSXVL581SB11T
Zoro #
G115549910
UPC #
-
Country of Origin
Viet Nam
Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Weight Capacity
250 lb
Assembly
Unassembled
Frame Material
Plastic
Frame Color
Black
Standards
ISTA
Series
Crio
Lumbar Support
Adjustable
Rolling
Yes
Adjustable Seat
Yes
Swivel Angle
360 Degrees
Number of Feet
5
Seat Adjustments
Height
Swivel
Yes
Arm Adjustment
Height, Left/Right Slide
Tilting Back
Yes
Adjustable Arms
Yes
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Caster/Glide Type
(5) Casters
Tilt Configuration
Reclining
Support Style
Frame
Arm Attachment
Column
Style Classification
Executive
Number of Arms
2

Dimensions

Seat Width
20 in
Seat Depth
19 in
Back Height
26 in
Overall Depth
24 in
Back Width
19 in
Overall Width
25 in
Minimum Seat Height
18 in
Maximum Arm Height
11 in
Maximum Seat Height
22 in
Notional Size
Big and Tall
Maximum Overall Height
43 in
Minimum Arm Height
8 in
Minimum Overall Height
39 in
Seat Thickness
3 in

Description

Crio High-Back Task Chair, Supports Up to 250 lb, 18in to 22in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.