Leather Task Chair, Black
- Mfr # H5701.SB11.T
- Zoro # G4497370
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Leather
Color
Black
Series
Volt
Office Chair Style
Task Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5701.SB11.T
- Zoro #
- G4497370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Style
- Task Chair
- Material
- Leather
- Color
- Black
- Item
- Chair,Task Pneu Swiv,Bk
- Series
- Volt
- Office Chair Style
- Task Chair
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Backrest
- Lumbar Support
- Caster Type
- Dual Wheel
- Seat Material
- Leather
- Seat Color
- Black
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Features
- Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- For Use With
- HON® Optional Height-Adjustable T-Bar Arms
- Back Color
- Black
- Back Material
- Leather
- Application
- Executive & Management; General Office & Task
- Weight
- 29 lbs
- Weight Capacity (text)
- Supports Up to 250 lb
Dimensions
- Overall Height
- 40"
Description
Chair,Task Pneu Swiv,Bk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.