
Parkwyn Series Club Chair, 33 x 2675 x 29, Black Seat, Black Back, Black Base (Discontinued)
- Mfr # HONVP3LCHRBLK
- Zoro # G507267842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HONVP3LCHRBLK
Zoro #
G507267842
UPC #
196785440596
Country of Origin
United States
Dimensions
Overall Depth
26.75"
Overall Height
29"
Seat Height
17.5"
Seat Depth
18"
Back Width
33"
Back Height
11.5"
Seat Width
22.5"
Overall Width
33"
Details
Weight Capacity
300 lb
Frame Material
Steel
Seat Color
Black
Back Color
Black
Frame Color
Black
Seat Material
Fabric
Standards
Meets or Exceeds ANSI\BIFMA Standards
Fill Material
Foam
Caster Type
Caster/Glide Details
Back Material
Fabric
Description
The Parkwyn club chair offers soft comfort, ample support, and clean lines in a cozy reception area to welcome guests or in a shared space for collaboration This softseating solution provides smart sophistication with a budgetfriendly bottom line Quickly remove the back cushions for easy cleaning Simplify your life with easy toolless assembly Crafted in the heartland, tested to quality standards of HON experts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.