Shop HON
See all product information
Create Account
Prominent Chair - Black Back Color - Mesh Back Material - Black Frame Color - High Back - 5-star
- Mfr # VL531MM10
- Zoro # G923364149
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Features
Hassle-free, Tilt Control, Breathable, Comfortable, Durable, Arm Height Adjustment, Reclined, Tension Control, 360° Swivel
Back Type
High Back
Base Material
Plastic
Arm Style
Adjustable
Back Style
Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VL531MM10
- Zoro #
- G923364149
- UPC #
- 641128199186
- Country of Origin
- China
Details
- Features
- Hassle-free, Tilt Control, Breathable, Comfortable, Durable, Arm Height Adjustment, Reclined, Tension Control, 360° Swivel
- Back Type
- High Back
- Base Material
- Plastic
- Arm Style
- Adjustable
- Back Style
- Mesh
- Frame Color
- Black
- Base Style
- 5-star
- Back Color
- Black
- Item
- Task Chair
- Arm Color
- Black
- Color
- Black
Description
Prominent Chair - Black Back Color - Mesh Back Material - Black Frame Color - High Back - 5-star Base - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.