Shop HON

Prominent Task Chair - Black Seat Color - Fabric Seat Material - Black Back Color - Mesh Back

  • Mfr # VL539MM10

  • Zoro # G623364401


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Assembly
Unassembled
Material
Fabric
Number of Casters
5
Back Type
High Back
Back Width
17.1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VL539MM10
Zoro #
G623364401
UPC #
191734976799
Country of Origin
China

Dimensions

Back Width
17.1 in
Height
50 in
Height Adjustment Method
Pneumatic
Length
27-1/2 in
Width
28-1/2 in
Seat Depth
17.1 in
Seat Width
20-1/2 in

Details

Assembly
Unassembled
Material
Fabric
Number of Casters
5
Back Type
High Back
Color
Black
Item
Task Chair
Capacity
250 lb
Features
Arm Height Adjustment, Adjustable Foot Ring, Arm Width Adjustment, Adjustable Arm, Armrest, Lumbar Support
Application
Office

Description

Prominent Task Chair - Black Seat Color - Fabric Seat Material - Black Back Color - Mesh Back Material - Black Frame Color - High Back - Armrest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.