Shop HON

Drafting and Task Stools

  • Mfr # SVSM1ALC10T
  • Zoro # G805674656

product price: 
$
518.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Ink
Weight
49 lbs
Arm Type
Padded T-Bar
Features
Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SVSM1ALC10T
Zoro #
G805674656
UPC #
-
Country of Origin
Mexico
Style
Task Chair
Color
Ink
Weight
49 lbs
Arm Type
Padded T-Bar
Features
Dual-Action Tilt, Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Weight Capacity (text)
Supports Up to 300 lb
Standards
ANSI/BIFMA, ISTA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
Application
Assembly/Repair & Technical Task; General Office & Task
Includes
Arms
Caster/Glide Type
(5) Casters
Adjustable Tilt Tension
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Pre-Consumer Recycled Content
Adjustable Seat
Yes
Frame Color
Black
Item
Task Chair
Back Material
Mesh
Number of Casters/Glides
5
Arm Adjustment
Height, Left/Right Slide
Tilting Back
No
Tilt Configuration
Basic Tilt
Waterfall Seat
Yes
Seat Material
Fabric
Seat Adjustments
Height
Support Style
Frame
Rolling
Yes
Seat Color
Gray
Number of Arms
2
Back Color
Black
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Arm Attachment
Column
Frame Material
Plastic
Adjustable Arms
Yes
Style Classification
Executive
Series
Solve
Weight Capacity
300 lb
Number of Feet
5

Dimensions

Minimum Seat Height
23 in
Back Width
19 in
Maximum Seat Height
33 in
Minimum Overall Height
43 in
Back Height
22 in
Maximum Arm Height
11 in
Maximum Overall Height
53 in
Seat Depth
18 in
Seat Thickness
3 in
Overall Depth
28 3/4 in
Seat Width
19 in
Overall Width
29 3/4 in

Description

Solve Series Mesh Back Task Stool, Supports Up to 300 lb, 23in to 33in Seat Height, Ink Seat/Back, Black Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.