Shop HON

Office Chairs

  • Mfr # BSXVL582SB11T
  • Zoro # G415549900

product price: 
$
452.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Seat Color
Black
Seat Width
20 in
Seat Depth
21 in
Back Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSXVL582SB11T
Zoro #
G415549900
UPC #
-
Country of Origin
Viet Nam

Dimensions

Seat Width
20 in
Seat Depth
21 in
Back Height
26 in
Back Width
19 in
Overall Width
25 in
Overall Depth
30 1/4 in
Maximum Seat Height
22 in
Minimum Arm Height
8 in
Maximum Overall Height
46 3/4 in
Minimum Overall Height
39 in
Notional Size
Big and Tall
Maximum Arm Height
11 in
Minimum Seat Height
18 in
Seat Thickness
3 in

Details

Seat Material
Leather
Seat Color
Black
Back Material
Mesh
Back Color
Black
Item
Office Chair
Series
Crio
Frame Material
Plastic
Lumbar Support
Adjustable
Assembly
Unassembled
Frame Color
Black
Weight Capacity
250 lb
Standards
ANSI/BIFMA, ISTA
Adjustable Arms
Yes
Support Style
Frame
Arm Adjustment
Height, Left/Right Slide
Caster/Glide Type
(5) Casters
Adjustable Tilt Tension
Yes
Number of Feet
5
Rolling
Yes
Adjustable Seat
Yes
Swivel
Yes
Seat Adjustments
Height
Tilting Back
No
Swivel Angle
360 Degrees
Number of Casters/Glides
5
Tilt Configuration
Basic Tilt
Arm Attachment
Column
Style Classification
Executive
Number of Arms
2

Description

Crio High-Back Task Chair with Asynchronous Control, Supports Up to 250 lb, 18in to 22in Seat Height, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.