Honda

Engine Driven Utility Pump, 118cc Engine


product price: $2,322.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • HP 4 hp
  • Max. Diameter Solids 2-1/2 in
  • Flow Rate @ 20 Ft. of Head 80 gpm
  • Ignition Type Recoil-Start
See all product information

Product Information

  • Brand Honda
  • MFR # 662200
  • Zoro # G7371473
  • UPC #
    786102002486
  • Country of Origin United States
  • Category Utility Pumps

Dimensions

Max. Diameter Solids 2-1/2 in
Manufacturers Warranty Length 3 yr
Engine Size 118 cc

Details

Promotion Restriction Not eligible for promotion
HP 4 hp
Flow Rate @ 20 Ft. of Head 80 gpm
Ignition Type Recoil-Start
RPM 3,400 RPM
Item Engine Driven Utility Pump
Weight 163 lb
Discharge Standard NPT
Inlet 3 in MNPT
Maximum Self-Priming Lift 26 ft
Inlet Gender Male
Inlet Standard NPT
Discharge Gender Male
Frame Design - Pumps Wheeled Transport Dolly
Pump Mechanism Diaphragm
Impeller Design Closed

Description

Engine Driven Utility Pump, Engine Size 118 cc, HP 4 hp, Ignition Type Recoil-Start, Pump Mechanism Diaphragm, Flow Rate @ 20 Ft. of Head 80 gpm, Maximum Self-Priming Lift 26 ft, Frame Design - Pumps Wheeled Transport Dolly, Impeller Design Closed, Max. Diameter Solids 2-1/2 in, Inlet 3 in MNPT, Weight 163 lb, RPM 3,400 RPM, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.