Zoro Homepage

Water Pump, Aluminum, 1-2/3 hp

  • Mfr # WX10TN

  • Zoro # G914643659


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Max. Suction Lift
26 ft
RPM
3,600 RPM
Overall Height
11 5/8 in
Inlet Dia.
1 in
Maximum Self-Priming Lift
121 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX10TN
Zoro #
G914643659
UPC #
786102002844
Country of Origin
Thailand

Dimensions

Overall Height
11 5/8 in
Inlet Dia.
1 in
Overall Width
8 11/16 in
Max. Diameter Solids
Clear Water
Discharge Dia.
1 in
Manufacturers Warranty Length
2 yr
Overall Length
13 3/8 in
Engine Size
25 cc
Discharge Diameter
1 in
Inlet Diameter
1 in
Solids Diameter - Maximum
0 in

Description

Water Pump, Engine Size 25 cc, HP 1 2/3 hp, Tank Capacity 0.56 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Aluminum, Seal Material Carbon Ceramic, Frame Material Steel, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 20 Ft. of Head 28 gpm, Flow Rate @ 40 Ft. of Head 25 gpm, Flow Rate @ 60 Ft. of Head 20 gpm, Flow Rate @ 80 Ft. of Head 15 gpm, Max. Head 120 ft, Max. Suction Lift 26 ft, Maximum Self-Priming Lift 121 ft

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.