50L SS Motion Trash Can
Mfr # TRS-08414
Zoro # G812920227
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRS-08414
Zoro #
G812920227
UPC #
-
Country of Origin
China
Details
Container Shape
Oval
Description
Honey Can Do 50L Motion Sensor Trash Can with Easy Bag Removal Stainless Steel product dimensions: 16.5 in L x 12.2 in W x 24.4 in H 10.58lbs primary material: Steel Primary Color: Silver youre on the go and your trash can needs to be just as quick and nimble as you are this one is with its motion sensor just wave your hand by the lid and it will open and let the smart timer count down the five seconds until it soft closes. But by that time lets be real youre already out the door Its the perfect kitchen trash can; its brushed stainless steel finish fitting in nicely with your kitchen decor this isnt your standard garbage can.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.