Zoro Homepage

Laundry Sorter, 3-Compartment

  • Mfr # SRT-01237

  • Zoro # G4542867


product price: $57.99
/ea

Key Features

Item - Laundry Carts
Sorting Laundry Cart
Number of Compartments
3
Cubic Foot Capacity
2.2 cu ft
Laundry Cart Frame Material
Steel
Laundry Container Material
Poly-Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRT-01237
Zoro #
G4542867
UPC #
811434012374
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
32 1/2 in
Overall Width
16 1/2 in
Overall Height
63 1/2 in
Caster Dia.
1 1/2 in
Length
17"
Width
37"
Caster Diameter
1 1/2 in
Bag Width
16 1/2 in
Bag Length
32 1/2 in

Details

Item - Laundry Carts
Sorting Laundry Cart
Number of Compartments
3
Cubic Foot Capacity
2.2 cu ft
Laundry Cart Frame Material
Steel
Laundry Container Material
Poly-Cotton
Color
White
Caster Configuration
(4) Swivel
Caster Type
(4) Swivel
Item
Hamper
Material
Steel/Poly-Cotton
Includes
41 1/2 in to 63 1/2 in Adjustable Height
Type
3-Compartment
Caster Material
Plastic
Bag Color
White
Assembly
Unassembled
Total Volume
2.2 cu ft
Includes Casters
Casters Included
Bag Material
Poly-Cotton
Weight Capacity
80 lb
Bag Style
Removable Bag
Number of Bags Included
3
Product Type
Hamper
Number of Bag Receptacles
3
Frame Material
Steel

Description

Hamper, Color White, Material Steel/Poly-Cotton, Width 37 In., Length 17 In., Number of Compartments 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.