This item is Discontinued.

Honey-Can-Do Zipper Poly-Cotton Storage Bags White SFT-01245

Zipper Poly-Cotton Storage Bags White (Discontinued)

  • Mfr # SFT-01245
  • Zoro # G4632546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT-01245
Zoro #
G4632546
UPC #
811434012459
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
13 in

Details

Item - Laundry Bags
Storage Bags
Laundry Bag Material
Vinyl
Color
White
Laundry Bag Closure
Zipper
Type
White
Item
Storage Bags
Material
Poly-Cotton

Description

Clothing Storage Bags, Storage Bags, White, Overall Length 16 in, Overall Width 13 in, Laundry Bag Material Vinyl, Laundry Bag Closure Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.