Premium Cleanroom Gloves - AK Chemical Resistant Gloves, Natural Rubber, 15 in L, 20 mil, Orange, 9

  • Mfr # AK1815/O/9

  • Zoro # G5129397


product price:  $6.99
/pr

Key Features

Color
Orange
Size
9
Glove Materials
Natural Rubber
Glove Length
15 in
Glove Thickness
20 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK1815/O/9
Zoro #
G5129397
UPC #
-
Country of Origin
China

Dimensions

Size
9
Glove Size
9
Glove Length
15 in
Glove Thickness
20 mil
Length
15"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber
Cuff Style
Beaded
Glove Texture
Diamond
Series
Premium Cleanroom Gloves - AK
Standards
Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation
Resists
Acids, Caustics
Supported / Unsupported
Unsupported
Special Features
Protective, Excellent Dexterity and Elasticity, Excellent Dry and Wet Grip
Application
Cleanroom Operations such as Acid Etching, Handling Etching and Cleaning Acids and Caustics, Lab Room Maintenance
Glove Coating Coverage
Uncoated
ANSI/ISEA Cut Level
A1
Glove Liner Material
Unlined
EN ISO 374 Chemical Rating
Type A - AKLMNOT
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Natural Rubber Latex, 20 mil, 15 in, Cuff Beaded, Lining Powder Free, Glove Size 9, Color Orange, Unsupported, Standards Testing: Lest-Rp-Cc005.3 Modified Particulate and Extractables; Astm 739 Permeation, Resists Acids, Caustics, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.