Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-WAY 10 INCH RESILIENT SEAT BFV

  • Mfr # VR2N7UPBH

  • Zoro # G515262860


product price: $6,375.99
/ea
Free Shipping & Returns

Key Features

Body Material
Iron
Tube Size
10 in
Connection
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR2N7UPBH
Zoro #
G515262860
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
10 in

Details

Body Material
Iron
Connection
Flanged

Description

2-WAY 10 INCH RESILIENT SEAT BFV CV5340 CLOSE-OFF 200PSI 24-240VAC 2-10VDC 35s FAIL-SAFE IN PLACE 2-10VDC 2 x SPDT NEMA4X INCLUDED INCLUDES MBP7U8BH/U ACTUATOR

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.