3-WAY 2 INCH RESILIENT SEAT BFV
Mfr # VR5F8UTN2
Zoro # G215262795
product price: $1,504.99
/ea
Free Shipping & Returns
Key Features
Connection
Flanged
Tube Size
2 in
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR5F8UTN2
Zoro #
G215262795
UPC #
-
Country of Origin
Unknown
Dimensions
Tube Size
2 in
Details
Connection
Flanged
Body Material
Iron
Description
3-WAY 2 INCH RESILIENT SEAT BFV CV115 CLOSE-OFF 200PSI 24-240VAC 2-POSITION <75s FAIL-SAFE SPRING FC NEMA2 INCLUDES MBS8U1N2/U ACTUATOR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.