Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Ball Valve, 3/4" NPT, 3-Way, 3.8 Cv, Brass, HVAC Applications

  • Mfr # VBN3BGPX0000

  • Zoro # G409236427


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4 in
Connection Type
Female NPT
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBN3BGPX0000
Zoro #
G409236427
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Connection Type
Female NPT
For Media
Chilled or hot water- up to 50% Glycol
Valve Ways
3-way
Ball Material
Nickel-Chrome Plated Brass

Description

The HONEYWELL 3/4 in. NPT 3W 3.8Cv BRS DCA PRFL is a three-way control ball valve rated for operation with hot and chilled water containing glycol solutions up to 50%. This valve is intended for application in heating, ventilating, and air conditioning (HVAC) systems where two-position or modulating flow control may be specified. It features internal (female) NPT connections and can be installed in mixing or diverting configurations.

Key features:

  • Size: 3/4 inch with internal NPT connections
  • Three-way configuration for mixing or diverting applications
  • Cv value: 3.8
  • Compatible with hot/chilled water and glycol solutions up to 50%
  • Equal percentage flow characteristic
  • Reduced B port Cv for constant loop flow
  • Removable manual operating handle provided
  • Field-configurable fail-safe position (normally open or closed)
  • Actuator mounting in four orientations; actuator options available separately
  • Nickel-chrome plated brass ball and stem construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.