Shop HONEYWELL
See all product information
Create Account
480V 100A Green Net Meter - Ethernet
- Mfr # E50-480100-J01-N-SCS
- Zoro # G015396942
product price:Â
$
1,952.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Amps
100 A
Current Sensor Output
2 V
Protocol
EZ-7 Ethernet
Voltage
277/480V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50-480100-J01-N-SCS
- Zoro #
- G015396942
- UPC #
- -
- Country of Origin
- Unknown
Details
- Phase
- Three Phase
- Amps
- 100 A
- Current Sensor Output
- 2 V
- Protocol
- EZ-7 Ethernet
- Voltage
- 277/480V
- Number of Current Sensors
- 3
- Enclosure
- JIC Steel
- Current Sensor Type
- Solid-Core
- Current Sensors Included
- Yes
Description
Class 500 Meter, 277/480V, 100A, JIC Steel Enclosure, EZ-7, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Solid-Core Current Sensors with 2V Output
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.