480V 1600A Green Net Meter, Single
Mfr # E50-4801600J06NSPKIT
Zoro # G415402441
product price: $2,331.99
/ea
Free Shipping & Returns
Key Features
Enclosure
JIC Steel
Amps
1600 A
Modbus TCP/IP
Yes
Phase
Single Phase or Two Phase
Protocol
Modbus RTU; Modbus TCP/IP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-4801600J06NSPKIT
Zoro #
G415402441
UPC #
-
Country of Origin
Unknown
Details
Enclosure
JIC Steel
Amps
1600 A
Modbus TCP/IP
Yes
Phase
Single Phase or Two Phase
Protocol
Modbus RTU; Modbus TCP/IP
Modbus RTU
Yes
Current Sensors Included
Yes
Current Sensor Type
Split-Core
Voltage
277/480V
Number of Current Sensors
2
Current Sensor Output
2 V
Description
Class 500 Meter, 277/480V, 1600A, JIC Steel Enclosure, Modbus RTU, Modbus TCP/IP Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.