480V 800A Meter, Single Phase - Modbus
Mfr # E50-480800-J02-SPKIT
Zoro # G715400390
product price: $2,243.99
/ea
Free Shipping & Returns
Key Features
Amps
800 A
Number of Current Sensors
2
Protocol
Modbus RTU; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensors Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480800-J02-SPKIT
Zoro #
G715400390
UPC #
-
Country of Origin
Unknown
Details
Amps
800 A
Number of Current Sensors
2
Protocol
Modbus RTU; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensors Included
Yes
Modbus RTU
Yes
Enclosure
JIC Steel
Voltage
277/480V
Phase
Single Phase or Two Phase
Current Sensor Type
Split-Core
Description
Class 500 Meter, 277/480V, 800A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.