Actuator
Mfr # ML6425A3022
Zoro # G116381465
product price: $1,043.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Return Action
Spring Return
Power Consumption
11 VA
Stroke Length
3/4 in
Housing Material
Plastic, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML6425A3022
Zoro #
G116381465
UPC #
4024627040849
Country of Origin
Hungary
Dimensions
Stroke Length
3/4 in
Overall Depth
6 5/16 in
Overall Width
5 5/16 in
Overall Height
11 1/4 in
Details
Voltage
24V AC
Item
Globe Valve Actuator
Return Action
Spring Return
Power Consumption
11 VA
Housing Material
Plastic, Aluminum
Cycle Time
90 sec
Application
Air Conditioning, Heating, Ventilation
Frequency
60 Hz
Power Failure Action
Stem Down
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Product Type
Electric Globe Valve Actuator
Standards
CE, DIN EN ISO 9001, UL 94-5V Plenum Rated
Mounting Style
Direct Mount
Control Signal
Floating Point
Compatible Manufacturer Model Number
V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A, V5011F,G, V5011H,J, V5011N1xxx, V5011N3xxx, V5013N, V5011N2xxx, V5013B,C, V5013F
Electrical Connection Type
Hardwired
Compatible Brand
Honeywell
Description
Globe Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Honeywell, Compatible Manufacturer Model Number V3350, V3351, V3360, V3361, V3450, V3451, V3460, V3461, V5011A, V5011F,G, V5011H,J, V5011N1xxx, V5011N3xxx, V5013N, V5011N2xxx, V5013B,C, V5013F, Control Signal Floating Point, Cycle Time 90 sec, Electrical Connection Type Hardwired, Frequency 60 Hz, Housing Material Plastic, Aluminum, Mounting Style Direct Mount, Operating Temperature - Maximum 122 Degrees F
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.