Shop All Surgical Tapes
Honeywell
Adhesive Elastic Tape, 1 In x 5 Yd.
Mfr # 028105
Zoro # G1531144
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Tape Material Elastic
- Tape Width 1 in
- Standards ANSI Z308.1-2009
- Unitized Unitized
Product Information
- Brand Honeywell
- MFR # 028105
- Zoro # G1531144
- Country of Origin India
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Tape Width | 1 in |
Roll Length | 5 yd |
Details
Description
Adhesive Elastic Tape, Tape Color Tan, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Elastic, Unitized Unitized, Latex Content Latex Free, Elasticity Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2009, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLES & SENSORS Covidien Nellcor Short SpO2 Sensor - Veterinary Lingual Sensor (10181)
- ZORO SELECT Alcohol Pads, Box, Wrapped Packets, PK10 (9999-1002)
- ACME UNITED First Aid Only„¢ 90577 5 Shelf First Aid Kit w/Meds, ANSI Compliant, Class B+, Metal Cabinet (90577)
- CREST HEALTHCARE Geri Call Call Cord, 1/4" Phone Plug (118844C)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- HONEYWELL Tape, Tricut (032170)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- HONEYWELL Tape, Adhesive (048007)
- 3M COBAN Coban Tape, 2 in. x 5 yds (MMM1582)
- Honeywell Surgical Tapes