Shop All Surgical Tapes
Honeywell
Tape, Adhesive
Mfr # 048007
Zoro # G0783596
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 yd
- Package Type Round Case
- Tape Color White
- Tape Width 1/2 in
- Water Resistance Waterproof
Product Information
- Brand Honeywell
- MFR # 048007
- Zoro # G0783596
- Country of Origin China
- Category Surgical Tapes
Dimensions
Length | 5 yd |
Tape Width | 1/2 in |
Roll Length | 5 yd |
Details
Description
Adhesive Tape, Tape Color White, Roll Length 5 yd, Tape Width 1/2 in, Adhesiveness Adhesive, Water Resistance Waterproof, Tape Material Nylon, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI Z308.1-2003, Compatible Manufacturer Part Number FAK25PL-CLSA, Package Type Round Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- CORTEX Sunscreen Lotion, Bottle, 4 oz. (18-204)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- HONEYWELL Adhesive Elastic Tape, 1 In x 5 Yd. (028105)
- HONEYWELL Adhesive Tape, 1/2 In x 10 Yd. (023144)
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. (023146)
- HONEYWELL Safety Tape, Green, 3/4 In. W, 30 yd L, PK16 (0810075)
- HONEYWELL Tape, Tricut (032170)
- HONEYWELL Tape, Adhesive, Pk2 (020615)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- Honeywell Surgical Tapes