Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5-150 mbar, UL/FM
- Mfr # KS84444732
- Zoro # G915390187
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Range
0.3 to 5 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444732
- Zoro #
- G915390187
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.3 to 5 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 4,5KG 3 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurement within specified ranges in systems using air, flue gas, or other non-aggressive gases. The device includes an adjustable switching point via setting dial to accommodate various operational requirements.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Rp 1/4 and Rp 1/8 (CE versions); 1/4" NPT and 1/8" NPT (UL versions)
- Electrical contacts: Silver or gold options with voltage ratings up to 250V AC
- Electrical connection options: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit; includes a four-pin plug and socket
- Certified by EU, UL listed, FM approved, AGA approved; RoHS compliant
- Silicon-free construction
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.