Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # GV5PB250S
- Zoro # G923522419
product price:Â
$
1,664.99
/ea
Free Shipping & Returns
Key Features
Width
4.12 in
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
25kA at 600V AC
Max. Wire Size
350 kcmil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GV5PB250S
- Zoro #
- G923522419
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4.12 in
- Max. Wire Size
- 350 kcmil
- Min. Wire Size
- 3/0 AWG
- Height
- 7.52 in
- Depth
- 5 in
Details
- AC Voltage Rating
- 600V AC
- Circuit Breaker Mounting Style
- Unit Mount
- Max. AIR Rating
- 25kA at 600V AC
- Instantaneous Trip
- Adjustable
- Standards
- CSA, UL Listed
- Circuit Breaker Type
- Motor Circuit Protector
- Max. Operating Temp.
- 104 Degrees F
- Terminal Connection
- Lugs
- Item
- Molded Case Circuit Breaker
- Amps
- 250 A
- Number of Poles
- 3
Description
Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, Terminal Connection Lugs, Trip Type Thermal Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Unit Mount, Height 7.52 in, Width 4.12 in, Depth 5 in, Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Max. Operating Temp. 104 Degrees F, Standards CSA, UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.