Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch, Adjustable, -1.5–150 mbar, DL 10A 32
Mfr # KS84444485
Zoro # G315389699
product price:
$
195.99
/ea
Free Shipping & Returns
Key Features
Range
1 to 10 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444485
- Zoro #
- G315389699
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 1 to 10 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 10A 32 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure detection within specified media (air, flue gas, or non-aggressive gases). The switching point is adjustable within the specified range using the provided setting dial.
Key features include:
- Adjustable switching point with a range of -1.5 to 150 mbar (0.12 to 20"WC)
- Tube connections; CE versions: Rp 1/4, Rp 1/8; UL versions: 1/4" NPT, 1/8" NPT
- Electrical contacts available as silver (24–250V AC, 0.05–5A) or gold (5–250V AC, 0.01–5A) for CE versions; silver (30–240V AC, 5A) or gold (max 30V AC, 0.05A) for UL versions
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT cable conduit
- Certified by EU and UL; FM and AGA approved; EAC and RoHS compliant
- Silicon-free construction