Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - Adjustable, 1.5–150 mbar, UL/CE Listed
Mfr # KS84444609
Zoro # G115390130
product price:
$
190.99
/ea
Free Shipping & Returns
Key Features
Range
0.2 to 3 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444609
- Zoro #
- G115390130
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 0.2 to 3 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 3K 4W is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The switching point features an adjustable switching point using a setting dial to accommodate specific system requirements.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Adjustable switching point with setting dial
- Pneumatic connections: Tube connections; CE versions use Rp 1/4 or Rp 1/8; UL versions use 1/4" NPT or 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A for CE; 30–240V AC, 5A for UL) and gold contacts (5–250V AC, 0.01–5A for CE; max 30V AC, 0.05A for UL)
- Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT cable conduit
- Certified by EU and listed by UL; FM and AGA approved
- EAC and RoHS compliant
- Silicon-free construction