Shop HONEYWELL
Create Account
Air Pressure Switch, Adjustable, Tube Connection, UL/CE/FM
- Mfr # KS84444027
- Zoro # G615389955
product price:
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444027
- Zoro #
- G615389955
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 1E 1WZ is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressures in air, flue gas, or non-aggressive gases. The switching point is adjustable via an external adjustment screw within the specified operating range.
Key features include:
- Pressure ranges: Model DL1-50E covers 0.2 to 50 mbar (0.08 to 20" WC); Models DL2,4,14,35E cover 30 to 3500 Pa (0.12 to 14.1" WC)
- Pneumatic connections: Tube connection type
- Contact options: Silver or gold contacts; CE version supports 24–250V AC (up to 5A), UL versions support up to 240V AC/5A (silver) or max 30V AC/0.05A (gold)
- Electrical connection: Uses UR recognized AMP connectors sized at 6.3 x 0.8 mm
- Certifications: EU certified, UR listed, FM approved, AGA approved; RoHS compliant
- Medium compatibility: Air, flue gas, non-aggressive gases
- Construction detail: Constructed without silicon-based materials
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.