Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - DL 50A 62, -1.5 to 150 mbar, UL/CE
- Mfr # KS84444497
- Zoro # G515390044
product price:
$
247.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444497
- Zoro #
- G515390044
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50A 62 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It supports positive, negative, and differential pressure measurements in systems using air, flue gas, or non-aggressive gases. The device features a switching point adjustment via a setting dial that allows adjustment of the switching point within the specified range.
Key features include:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Contact options: Silver contacts (24–250V AC, 0.05–5A for CE; 30–240V AC, 5A for UL) and gold contacts (5–250V AC, 0.01–5A for CE; max 30V AC, 0.05A for UL)
- Electrical connection: Screw terminals with M16x1.5 cable gland or optional screw terminals with a 1/2" NPT conduit
- Certifications: EU certified, UL listed, FM approved, AGA approved
- Construction is silicon-free
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.