Shop HONEYWELL
See all product information
Create Account
Air Pressure Switch - DL 50A 31, -1.5 to 150 mbar, Adjustable
- Mfr # KS84444490
- Zoro # G415389667
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Range
2.5 to 50 mbar
Standards
EU certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS84444490
- Zoro #
- G415389667
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- A/C Pressure Switch
- Range
- 2.5 to 50 mbar
- Standards
- EU certified
Description
The HONEYWELL KROMSCHRODER SW,PRESS,AIR,DL 50A 31 is an A/C pressure switch rated for use in applications involving air and flue gas pressure measurement. It is compatible with positive, negative, and differential pressure measurement within specified ranges in systems using air, flue gas, or non-aggressive gases. The switching point is adjustable via a setting dial within the product’s specified range.
Key features:
- Pressure range: -1.5 to 150 mbar (0.12 to 20"WC)
- Pneumatic connections: Tube connections; CE versions with Rp 1/4 and Rp 1/8; UL versions with 1/4" NPT and 1/8" NPT
- Electrical contacts: Silver or gold options available for both CE and UL versions
- Connection terminals: Screw terminals with M16x1.5 cable gland or 1/2" NPT conduit
- Certified as meeting applicable EU directives; listed by UL; approved by FM and AGA according to their respective standards
- RoHS compliant construction
- Silicon-free design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.