
Am101-Upex-1Lf 3/4" Aquamix Lead
Mfr # AM101-UPEX
Zoro # G6921118
product price: $171.09
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.9 lpm
Capacity
3.9 Cv
Lens Design
Straight-Through
Material
EPDM Rubber
Body Material
Teflon-Coated, Nickle-Plated Low Lead Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM101-UPEX
Zoro #
G6921118
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4" Union PEX
Details
Flow Rate
1.9 lpm
Capacity
3.9 Cv
Lens Design
Straight-Through
Material
EPDM Rubber
Body Material
Teflon-Coated, Nickle-Plated Low Lead Brass
Max. Air Pressure
150 psi
Gauge
Low Lead Brass
Description
Am101-Upex-1Lf 3/4" Aquamix Lead Free Mixing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.