Shop HONEYWELL
Create Account
Butterfly Valve - Adjustable Air Flow, Flange Mount, DN 40–150, 500 mbar
Mfr # KS88302014
Zoro # G915380720
product price:
$
819.64
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88302014
- Zoro #
- G915380720
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER BVA80/50Z05F is a butterfly valve intended for use in applications requiring adjustable air flow control, with a rated maximum control ratio of 10:1. This valve is suitable for installation between two flanges and can be attached to actuators IC 20 or IC 40. It is rated for operation within a medium temperature range of -20°C to +60°C and operates at pressures up to 500 mbar within nominal diameters DN 40 to DN 150.
Key features include:
- Adjustable air flow rate control
- Maximum control ratio: 10:1
- Compatible with actuators IC 20 or IC 40
- Flange mounting design
- Rated maximum operating pressure: 500 mbar
- Rated medium temperature range: -20°C to +60°C
- Nominal diameter range: DN 40–150