Shop ZORO SELECT

PipeNipple, Steel, 2", NPTxNPT, 9"

  • Mfr # 90913
  • Zoro # G0817801

product price: 
$
20.29
/ea

Key Features

Pipe Size - Nominal
2 in
Overall Pipe Length
9 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
90913
Zoro #
G0817801
UPC #
-
Country of Origin
China
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
2295 psi @ 650 Degrees F
Seamless/Welded
Seamless
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Black Steel
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Item
Pipe Nipple
Max. Steam Pressure
2295 PSI @ 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Maximum Operating Temperature
600 Degrees F
Schedule
Schedule 80
Maximum Operating Pressure
2,295 psi @ 650 Degrees F
Side A Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Side B Thread Type
NPT
Manufacture Location
Globally Sourced
Side B Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Metal Pipe Construction
Seamless
Finish/Coating
Black
Side A Connection Type
Threaded
Thread Type
NPT
Fitting Compatibility
Class 300
Maximum Steam Pressure
2,295 psi @ 650 Degrees F
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Side A Gender
Male
Material
Steel
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
9 in
Inside Dia.
1 15/16 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"
Outside Dia.
2 3/8 in
Outside Diameter
2 3/8 in
Inside Diameter
1 15/16 in
Overall Length
9 in
Nominal Pipe Size
2 in
Wire Rope Length
9 in
Length
9 in

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 2,295 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2,295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.