Shop HONEYWELL
Create Account
Butterfly Valve DKR, DN 15-500, Hot Air/Flue Gas, 300 mbar Max
- Mfr # KS03149284
- Zoro # G815380325
product price:
$
1,126.16
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS03149284
- Zoro #
- G815380325
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER DKR 50Z03F450A is a butterfly valve intended for adjustment of flow rate of hot air or flue gas in industrial burner systems. It is prepared for actuator attachment and includes an angle-of-rotation indicator. The valve can be installed between two flanges and is compatible with manual adjustment and free shaft end configurations.
Key features include:
- Nominal diameter (DN) range: 15 to 500
- Maximum operating pressure: 300 mbar
- Suitable for medium temperatures from 100°C to 650°C
- Available with disc clearance or stop bar options
- Compatible with actuator IC 50; rated for control ratios up to 1:10