Shop HONEYWELL BW
See all product information
Create Account
Aspirator Pump
- Mfr # GA-AS02
- Zoro # G6870062
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Includes
Probe, Tubing
For Use With
BW(TM) Technologies Mfr. Nos. That Begin with M5
Volume Per Stroke
1 ft. per Squeeze
Volume per Stroke
1 ft per Squeeze
Product Type
Detection Tube Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GA-AS02
- Zoro #
- G6870062
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Aspirator Pump
- Includes
- Probe, Tubing
- For Use With
- BW(TM) Technologies Mfr. Nos. That Begin with M5
- Volume Per Stroke
- 1 ft. per Squeeze
- Volume per Stroke
- 1 ft per Squeeze
- Product Type
- Detection Tube Pump
- Power Source
- Manual/Non-Powered
- Gas Detected
- Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrogen Cyanide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide
- Series
- M5
- Compatible SubBrand
- BW Technologies
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- BW(TM) Technologies Mfr. Nos. That Begin with M5
Description
Aspirator Pump, Gas Detected Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine, Chlorine Dioxide, Hydrogen Cyanide, Hydrogen Sulfide, Nitrogen Dioxide, Oxygen, Ozone, Phosphine, Sulfur Dioxide, Product Type Detection Tube Pump, Power Source Manual/Non-Powered, Includes Probe, Tubing, For Use With BW(TM) Technologies Mfr. Nos. That Begin with M5, Volume per Stroke 1 ft per Squeeze, Series M5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.