BW Max XT Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 13 hr Battery Life

  • Mfr # XT-XW00-B-NA

  • Zoro # G6459993


product price: $1,337.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT-XW00-B-NA
Zoro #
G6459993
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5 1/8 in
Width
2 13/16 in
Overall Height
5.1 in
Overall Width
2.8 in
Overall Depth
2 in
Manufacturer Warranty Length
2 yr
Battery Size
3.7V

Details

Item
Multi-Gas Detector
Gas Detected
Combustible Gas, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Sensor Range
0 to 5.0% v/v, LEL 0 to 100%, O2 0 to 30.0%
Series
BW Max XT
Display Screen Type
LCD
Chemical Formula
O2
Resolution
1% LEL, Oxygen 0.1% vol
Features
Confined Space Entry and Remote Sampling, Minimize Pump Blockages and Improve Remote Sampling Result Accuracy, Operation with Pump, Tamper-Proof, Fully Compatible with The Microdock II Automated Test and Calibration System, User-Adjustable
Housing Color
Black
Includes
10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
Power Source
Battery
Resistance Properties
Water Resistant
Rechargeable Battery
Yes
Battery Chemistry
Lithium
Sub-Brand
BW
Number of Gases Detected
2
Alarm Setting Adjustment
Adjustable Alarm Setting
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Communication Protocol
Infrared, PC-Compatible Interface with Dock
Data Logger
Yes
Display Type
Digital
Replaceable Battery
Yes
Temperature Code
T4
Operating Temperature - Minimum
-4 Degrees F
Includes Batteries
Yes
Alert Type
Light, Sound, Vibration
Measurement Range
0 to 5% vol, LEL 0 to 100%, Oxygen (0 to 30% vol)
Sensor Life
2 yr
Includes Probe
Yes
Includes Charger
Yes
Operating Temperature - Maximum
122 Degrees F

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Combustible Gas, Oxygen, Communication Protocol Infrared, PC-Compatible Interface with Dock, Series BW Max XT, Sub-Brand BW, Battery Size 3.7V, Rechargeable Battery Yes, Resistance Properties Water Resistant, Temperature Code T4, Alarm Setting Adjustable, Battery Life 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.