Badge Monitor, PK5

  • Mfr # 3501+

  • Zoro # G622919763


product price:  $170.99
/pk 5, $34.20/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Standards
ANSI, OSHA
Sampling Method
Diffusion
Overall Depth
0.3 in
Operating Temperature - Maximum
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3501+
Zoro #
G622919763
UPC #
0638060431481
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
0.3 in
Overall Height
11 in

Details

Standards
ANSI, OSHA
Sampling Method
Diffusion
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Organic Vapors
Prepaid Analysis Included
Prepaid Analysis Not Included
Shelf Life
2 yr
Operating Temperature - Minimum
32 Degrees F

Description

Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.