Badge Monitor, PK5
Mfr # 3510+
Zoro # G222920107
product price:Â $905.99
/pk 5, $181.20/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Sampling Method
Diffusion
Overall Depth
1 in
Gas Detected
Organic Vapors
Standards
ANSI, OSHA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3510+
Zoro #
G222920107
UPC #
0638060431474
Country of Origin
United States
Dimensions
Overall Depth
1 in
Overall Width
3 in
Overall Height
8 in
Details
Operating Temperature - Maximum
122 Degrees F
Sampling Method
Diffusion
Gas Detected
Organic Vapors
Standards
ANSI, OSHA
Prepaid Analysis Included
Prepaid Analysis Included
Shelf Life
2 yr
Operating Temperature - Minimum
32 Degrees F
Description
Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.