Shop HONEYWELL BW
See all product information
Create Account
GasDetectorSensor, Electrochem, NO2
- Mfr # PS-RD04
- Zoro # G7315226
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Detects
Nitrogen Dioxide
Sensor Range
0 to 99.9 ppm
Resolution
0.1 ppm
Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
For Use With
GasAlert Extreme
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS-RD04
- Zoro #
- G7315226
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Gas Detector Sensor
- Detects
- Nitrogen Dioxide
- Sensor Range
- 0 to 99.9 ppm
- Resolution
- 0.1 ppm
- Temp. Range
- -20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
- For Use With
- GasAlert Extreme
- Chemical Formula
- NO2
- Industry Type
- Healthcare
- Gas Detected
- Nitrogen Dioxide
- Measurement Range
- 0 to 99.9 ppm
- Sub-Brand
- BW
- Compatible Detector Manufacturer Part Number
- GasAlert Extreme
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Detector Model/Series
- GasAlert Extreme
- Series
- GasAlert Extreme
- Gas Type
- NO2
- Sensor Type
- Electrochemical
- Sensor Life
- 1 yr
- For Detector Type
- Portable
Description
Gas Detector Sensor, Gas Detected Nitrogen Dioxide, Measurement Range 0 to 99.9 ppm, Compatible Detector Model/Series GasAlert Extreme, Compatible Detector Grainger Part Number 497A93, Sensor Type Electrochemical, For Detector Type Portable, Compatible Detector Manufacturer Part Number GasAlert Extreme, Sensor Life 1 yr, Series GasAlert Extreme, Sub-Brand BW, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula NO2
Restrictions
Hazardous material