GasDetectorSensor, Electrochem, SO2
- Mfr # 008-1113-000
- Zoro # G3944261
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Detects
Sulfur Dioxide
Sensor Range
0 to 20 ppm
Resolution
0.1 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
MultiRAE IR Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 008-1113-000
- Zoro #
- G3944261
- UPC #
- -
- Country of Origin
- United Kingdom
Details
- Item
- Gas Detector Sensor
- Detects
- Sulfur Dioxide
- Sensor Range
- 0 to 20 ppm
- Resolution
- 0.1 ppm
- Temp. Range
- -4 Degrees to 104 Degrees F
- For Use With
- MultiRAE IR Series
- Chemical Formula
- SO2
- Operating Temperature - Minimum
- -4 Degrees F
- Compatible Detector Model/Series
- AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE
- Gas Detected
- Sulfur Dioxide
- Sensor Type
- Electrochemical
- Compatible Detector Manufacturer Part Number
- AreaRAE Steel
- Sensor Life
- 2 yr
- Series
- AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE
- Measurement Range
- 0 to 20 ppm
- Sub-Brand
- RAE
- Operating Temperature - Maximum
- 122 Degrees F
- T90 Response Time
- 30 sec
- For Detector Type
- Portable
Description
Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 20 ppm, Compatible Detector Model/Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, Compatible Detector Grainger Part Number 498Z65, 499A16, 499A21, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number AreaRAE Steel, Sensor Life 2 yr, Series AreaRAE, AreaRAE Plus, AreaRAE Pro, MeshGuard, MultiRAE, Sub-Brand RAE, Resolution 0.1 ppm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.