Multi-Gas Detector, 3 Gas, Other Region with 2-Pin UK Plug, Audible, Vibrating, Visual

  • Mfr # XT-X0HM-B-OE

  • Zoro # G6738891


product price:  $1,467.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XT-X0HM-B-OE
Zoro #
G6738891
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2 13/16 in
Height
5 1/8 in
Overall Width
2 13/16 in
Overall Height
5 1/8 in
Overall Depth
2 in

Details

Item
Multi-Gas Detector, 3 Gas, Other Region with 2-Pin UK Plug
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
8 to 13 hr
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
Standards
CSA Class 1, Div. 1, Gr A, B, C & D, ATEX CE II 1 G Ga Ex ia IIC T4, IECEx Ga Ex ia IIC T4
Sensor Range
CO 0 to 500 ppm, H2S 0 to 100 ppm, O2 0 to 30.0%
Display Screen Type
Alphanumeric LCD
Housing Color
Black
Includes
Calibration Hose (3 ft/1m), Sampling Hose (10 ft/3m), Screwdriver, (5) Spare Pump Filters, Manual, Multi-Language CD Manual
Resolution
CO (1 ppm Increments), H2S (1 ppm Increments), O2 (0.1% v/v Increments)
Features
Monitors up to Four Hazards, Water-Resistant, Integrated Sampling Pump, Standard Datalogging and Eventlogging, Concussion-Proof Boot

Description

Multi-Gas Detector, 3 Gas, Other Region with 2-Pin UK Plug, Housing Color Black, Alarm Setting Adjustable, Battery Life 8 to 13 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.