Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GA24XT-H
Zoro #
G4610155
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
2"
Width
1.1"
Height
3.2"
Details
Battery Life
2 yr
Sensor Range
0 to 100 ppm
Detects
hydrogen Sulfide
Features
Single Button, Water, Dust Resistant
Gas Type
H2S
Battery Type
Non-Replaceable Lithium
Display
LCD
Item
Single Gas Detector
Includes
Sensor, Stainless Steel Alligator Belt Clip And Test Cap
Alarm Type
Audible, Visual and Vibrating
Alarm Setting
Low 10 ppm, High 15 ppm
Standards
CQST (China) Ex ia IIC T4
Resolution
1 ppm
Interchangeable Sensors
No
Operating Temp. Range
-40 to 122 Degrees F, -40 to 50 Degrees C
Description
Single Gas Detector, Gas Type H2S, Detects Hydrogen Sulfide, Sensor Range 0 to 100 ppm, Resolution 1 ppm, Operating Temp. Range -40 to 122 Degrees F, -40 to 50 Degrees C, Alarm Setting Low 10 ppm, High 15 ppm, Alarm Type Audible, Visual and Vibrating, Battery Type Non-Replaceable Lithium, Battery Life 2 yr, Display LCD, Interchangeable Sensors No, Height 3.2 In., Width 1.1 In., Depth 2 In., Standards CQST (China) Ex ia IIC T4, Features Single Button, Water, Dust Resistant
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.