Shop HONEYWELL BW
See all product information
Create Account
Cover, For IntelliDoX, PK5
- Mfr # DX-COVER
- Zoro # G0246298
product price:Â
$
98.95
/pk of 5, $19.79/ea
Key Features
For Use With
Mfr. No. DX-CLIP
Length
8.38 in
Status Indicator
No
Height
3 3/4 in
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DX-COVER
- Zoro #
- G0246298
- UPC #
- -
- Country of Origin
- Canada
- Item
- Cover
- For Use With
- Mfr. No. DX-CLIP
- Status Indicator
- No
- Industry Type
- Healthcare
- Power Source
- Manual/Non-Powered
- Product Type
- Cover
- Series
- IntelliDoX
- Sub-Brand
- BW
- Compatible Manufacturer Part Number
- DX-CLIP
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
Description
Cover, Product Type Cover, Series IntelliDoX, Sub-Brand BW, For Use With Mfr. No. DX-CLIP, Overall Height 3.75 in, Overall Length 8.38 in, Overall Width 6.5 in, Power Source Manual/Non-Powered, Package Quantity 5