Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C6H6, Audible, Vibrating, Visual, 16 yr Battery Life

  • Mfr # 059-D311-200

  • Zoro # G3943799


product price: $8,120.99
/ea
Free Shipping & Returns

Key Features

Gas Type
C6H6
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
059-D311-200
Zoro #
G3943799
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
3 in
Depth
13 1/2 in
Overall Width
3 in
Probe Length
5 in
Manufacturer Warranty Length
1 yr Battery, 1 yr Instruments, 1 yr Pump, 1 yr Sensor, 3 yr 10.6 eV Lamp, 6 mo 9.8 eV Lamp
Overall Depth
10 in
Overall Height
2.5 in

Details

Item
Single-Gas Detector
Gas Type
C6H6
Operating Temp. Range
-20 Degrees to 50 Degrees C, -4 Degrees to 122 Degrees F
Alarm Setting
Adjustable
Detects
Volatile Organic Compounds
Standards
CSA Class 1, Division 1, Group A, B, C, D, IECEX Ga Ex IA IIC T4, Zone 0 A/Exia IIC T4, ATEX II 1G, Ex ia IIC Ga T4, IECEX/Ex ia IIC Ga T4, China Ex/Ex ia IIC T4
Features
Versatile VOC or Benzene-Specific modes
Interchangeable Sensors
No
Status Indicator
LED
Alarm Type
Audible, Vibrating, Visual
Sensor Life
1 yr
Battery Life
16 yr
Battery Type
Lithium
Includes
Alkaline Battery Adapter, Datalogging with ProRAE Studio II Package, External Filter, Flex-I-Probe, International Plug Kit, Lamp-Cleaning Kit, Lithium-Ion (Li-Ion) Battery with Universal AC/DC Charger, Operation CD-ROM, RAE UV Lamp, RAE-Sep Tubes, Red Rubber Boot, Short Probe, Soft Leather Carrying Case, Tool Kit, Travel Charger, Wireless Communication Module
IP Rating
IP65
Housing Color
Black
Power Source
AC Adapter, Battery, DC Adapter, Electric Corded
Sensor Range
0 to 200 ppm
Resolution
Benzene 0.01 ppm, Butadiene 0.01 ppm
Display
LCD
Includes Charger
Yes
Operating Humidity - Minimum
0 %
Visual Alert Type
Red LED
Number of Gases Detected
3
Chemical Formula
C6H6
Includes Regulator
Yes
Data Logger
Yes
Series
UltraRAE 3000
Sensor Type
Photo Ionization
Hazardous Location Specification
Class I Divisions 1
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Maximum
122 Degrees F
Includes Probe
Yes
Includes Batteries
Yes
For Environment
Confined Space, Hazardous Environments, Marine, Plant Maintenance, Plant Overhaul, Refinery Down-Stream Monitoring
Measurement Range
Benzene (0 to 200 ppm), Butadiene (0 to 200 ppm)
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-4 Degrees F
Battery Chemistry
Lithium Ion
Alert Type
Light, Sound, Vibration
Communication Protocol
Bluetooth, Wireless
Rechargeable Battery
Yes
Mount Type
Portable/Handheld
Display Type
Digital
Gas Detected
Benzene, Butadiene

Description

Single-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe Yes, Housing Color Black, Gas Detected Benzene, Butadiene, Communication Protocol Bluetooth, Wireless, Series UltraRAE 3000, Sub-Brand RAE Systems, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Operating Humidity - Minimum 0 Percent, Sensor Type Photo Ionization, Alarm Setting Adjustable, Battery Life 16 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.