Shop All Cable Pull Switches
Honeywell
Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT
Mfr # 2CPSA1A1
Zoro # G4089242
original price:
$847.34
8% off
new price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained
- Mounting Style Double End
- AC Contact Rating 0.05A @ 250V AC
- Contact Form 2NC/2NO, Gold-Plated
- Reset Rotary Knob
Product Information
- Brand Honeywell
- MFR # 2CPSA1A1
- Zoro # G4089242
- Country of Origin United States
- Category Cable Pull Switches
Dimensions
Width | 12.75 in |
Length | 12.75 in |
Depth | 3.66 in |
Length (Straight Wireway) | 12.75 in |
Details
Description
Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05A @ 250V AC, Contact Form 2NC/2NO, Gold-Plated, Rotary Knob Reset, Max. Cable Span 500 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator None, Cable Connection Location Left and Right, Thermal Amperage 10 A, Length 12.75 in, Width 12.75 in, Depth 3.66 in, Switching Ability Dual Cable, DC Contact Rating 2.5A, Min. Current 10uA to 50mA, Case Material Zinc Die Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- WIEGMANN Back Panel, Panel Accessory, 14 Gangs, Carbon Steel (HW-MP1614CSWW)
- RACO Strap, Emt, 2-Hole, 1-1/2", Steel (2096)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 20 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412302008C)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC Gold Contacts 1/2NPT (1CPSA5)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED (1CPSA1B)
- HONEYWELL Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT (1CPSA1)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT (1CPSA2)
- TELEMECANIQUE SENSORS Cable Pull Switch, Right, 2NO+2NC, 24/120V (XY2CE1A196H7)
- Honeywell Cable Pull Switches