Honeywell

Cable Pull Safety Switch Single Head 1NO/1NC 1/2NPT 120VAC LED


original price: $584.24
7% off
new price: $540.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Function Maintained
  • Mounting Style Single End
  • AC Contact Rating 10 A @ 600 V
  • Contact Form 1NO/1NC
  • Reset Rotary Knob
See all product information

Product Information

Dimensions

Width 3.9 in
Depth 2.57 in
Length 10.62 in
Length (Straight Wireway) 10.62 in
Overall Width 3.9 in
Overall Depth 2.57 in

Details

Item Emergency Cable Pull Switch
Switch Function Maintained
Mounting Style Single End
AC Contact Rating 10 A @ 600 V
Contact Form 1NO/1NC
Reset Rotary Knob
Max. Cable Span 250 ft
Operating Force 3 to 5 lb
NEMA Rating 1, 12, 13, 4
Indicator 120V AC LED Light
Switching Ability Single Cable
DC Contact Rating 2.5 A @ 24 V
For Use With Microswitch CPS Accessories
Cable Connection Location Left or Right
Min. Current 50mA to 10A
Case Material Zinc Die Cast
Standards CE, CSA, UL Listed
IP Rating IP67
Thermal Amperage 10 A
Wiring Entry 1/2 in NPT
Product Type Single Ended
Series 1CPS
NEMA Enclosure Rating 1, 12, 13, 4
Operating Temperature - Minimum -40 Degrees F
Contact Material Silver Alloy
Thermal Current 10 A
Cable Span - Maximum 250 ft
Action Maintained
Pull Force 40 lb
Operating Temperature - Maximum 176 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 600 V, Contact Form 1NO/1NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 120V AC LED Light, Cable Connection Location Left or Right, Thermal Amperage 10 A, Length 10.62 in, Width 3.9 in, Depth 2.57 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 24 V, Min. Current 50mA to 10A, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.