Shop HONEYWELL
See all product information
Create Account
CalibrationGas, Aerosol, 11L, CO
- Mfr # CG-BUMP-M100
- Zoro # G8201377
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
For Use With
GasAlert Series Model Carbon Monoxide Sensors
Gas Mixture
Carbon Monoxide 100 ppm
Gas Type
Carbon Monoxide
Gas Name
Carbon Monoxide
Cylinder Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG-BUMP-M100
- Zoro #
- G8201377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cylinder Height
- 12 in
- Cylinder Diameter
- 2.7 in
Details
- Item
- Calibration Gas
- For Use With
- GasAlert Series Model Carbon Monoxide Sensors
- Gas Mixture
- Carbon Monoxide 100 ppm
- Gas Type
- Carbon Monoxide
- Gas Name
- Carbon Monoxide
- Cylinder Capacity
- 11 L
- Container Type
- Aerosol
- Chemical Formula
- CO
- Product Type
- Calibration Gas
- CAS Number
- 630-08-0
- Compatible Product Type
- Carbon Monoxide Sensors
- Compatible SubBrand
- GasAlert
Description
Calibration Gas, CGA Number Not Applicable, Container Type Aerosol, Cylinder Capacity 11 L, Cylinder Diameter 2.7 in, Cylinder Height 12 in, For Use With GasAlert Series Model Carbon Monoxide Sensors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Carbon Monoxide, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Background Gas Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.